Motion
1710M
Big Jake® General Purpose Work Gloves - Medium Size, Gauntlet Cuff, Cowhide Leather Material
MI ITEM #02583759
MFR #1710M
Your Price$15.09/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Big Jake® General Purpose Work Gloves - Medium Size, Gauntlet Cuff, Cowhide Leather Material
MI ITEM #02583759
MFR #1710M

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$15.09/each(List $17.35)

Overview

Mfr description
1710M BIG JAKE LEATHER PALM GAUNTLET W/

Specifications

  • Glove Size
    M or Size 8
  • Material Type
    Leather Palm Gloves - Double Palm with Fabric Back
  • Leather Material Type
    Split Cowhide Leather
  • Leather Grade
    Premium A+ Grade
  • Lining Material
    Cotton
  • Color
    Beige
  • Back Material
    Cotton
  • Coating Coverage
    Uncoated
  • Cuff Type
    Gauntlet
  • Hand Type
    Pair
  • Protection Type
    General Protection
  • Finger Coverage
    Full
  • Thumb Style
    Wing
  • Description Keyword
    Cotton Lined
  • Material
    Cowhide Leather

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text