Motion
1710XL
Big Jake® General Purpose Work Gloves - X-Large Size, Gauntlet Cuff, Cowhide Leather Material
MI ITEM #02583760
MFR #1710XL
Your Price$15.09/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Big Jake® General Purpose Work Gloves - X-Large Size, Gauntlet Cuff, Cowhide Leather Material
MI ITEM #02583760
MFR #1710XL

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$15.09/each(List $17.35)

Overview

Mfr description
1710XL BIG JAKE LEATHER PALM GAUNTLET W/
  • Used in heavy duty and rugged requirements, such as assembly, cable, construction, farming, foundry, jack hammer operations, iron and steel work, lumberjack and millwright operations, mining, pipe fitting, rebar, rope handling and stamping

Specifications

  • Glove Size
    XL or Size 10
  • Material Type
    Leather Palm Gloves - Double Palm with Fabric Back
  • Leather Material Type
    Split Cowhide Leather
  • Leather Grade
    Premium A+ Grade
  • Lining Material
    Cotton
  • Color
    Beige
  • Back Material
    Cotton
  • Coating Coverage
    Uncoated
  • Cuff Type
    Gauntlet
  • Hand Type
    Pair
  • Protection Type
    General Protection
  • Finger Coverage
    Full
  • Thumb Style
    Wing
  • Description Keyword
    Cotton Lined
  • Material
    Cowhide Leather

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text