Motion
82751
Ultra Copper Retaining Compound - Brown, 300 ml, Cartridge
Mi Item #02583789
MFR #82751
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Ultra Copper Retaining Compound - Brown, 300 ml, Cartridge
Mi Item #02583789
MFR #82751

Mfr description
82751 ULTRA COPPER GASKET 101
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Gap Fill
    1/4 in
  • Package Size
    300 ml

Details

  • Application
    High Temperature, Non-Corrosive
  • Color
    Brown
  • Operating Temperature Range
    -65 to +600 °F
  • Package Type
    Cartridge
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)