Motion
NAH25EMZ-L
Linear Guide Standard Ball Carriage Profile Rail - Series: LH, Flanged Block, 29 MM High, 70 MM Wide, 84.8 MM Long, Load Capacity: 25600 N
Mi Item #02583795
MFR #NAH25EMZ-L
Price$245.62/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Linear Guide Standard Ball Carriage Profile Rail - Series: LH, Flanged Block, 29 MM High, 70 MM Wide, 84.8 MM Long, Load Capacity: 25600 N
Mi Item #02583795
MFR #NAH25EMZ-L

Mfr description
NAH25EMZ-L NH25 L1 SEAL PRE-LOAD TYPE
In StockSupplier Network
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$245.62/each

Specifications

Dimensions

  • Nominal Rail Size
    25 mm
  • Overall Height
    29 MM
  • Overall Length
    84.8 MM
  • Overall Width
    70 MM

Details

  • Block Type
    Flanged Block
  • Country of Origin
    UK
  • Harmonization Code
    8482105012
  • Load Capacity
    25600 N
  • Lubrication
    Linear Lube
  • Manufacturer Upc Number
    192661106372
  • Measurement Standard
    Metric
  • Operating Temperature Range
    Maximum of +80 °C
  • Series
    LH
  • UPC_NO
    192661106372
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)