Motion
60HS RIV X 50  ft

PEER CHAIN
60HS RIV X 50 ft

Roller Chain - Heavy Series, 60 / 3/4 in, Riveted, 1 Strand, Carbon Steel Material, 50 ft Length
MI ITEM #02583845
MFR #60HS RIV X 50 ft
Price$23.65/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

PEER CHAIN
60HS RIV X 50 ft

Roller Chain - Heavy Series, 60 / 3/4 in, Riveted, 1 Strand, Carbon Steel Material, 50 ft Length
MI ITEM #02583845
MFR #60HS RIV X 50 ft

Mfr description
60 HEAVY SUPER RIV X 50 FT
  • All PEER roller chain incorporates solid rollers enhancing rotation on the bushing while reducing impact loads on the sprocket tooth during operation.
  • All chain components are heat treated to achieve maximum strength and greater wear resistance.
  • All PEER roller chain is pre-loaded during the manufacturing process to minimize initial elongation.
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$23.65/each

Specifications

Dimensions

  • Chain Overall Width
    0.500 in
  • Overall Length
    50 ft
  • Pin Diameter
    0.235 in
  • Pitch
    3/4 in
  • Plate Height
    0.712 in
  • Plate Thickness
    0.125 in
  • Roller Diameter
    0.469 in
  • Roller Width
    0.500 in
  • Tensile Strength
    11905 ft-lbs
  • Weight
    1.36 lbs
  • Weight per Foot
    1.36 lbs, 2.02 kg/m

Details

  • Application
    General Purpose
  • Chain Construction
    Riveted
  • Chain Number
    60HS
  • Chain Number & Pitch
    60 / 3/4 in
  • Chain Standard
    ANSI
  • Chain Type
    Heavy Super Series
  • Corrosion Resistant
    Not Resistant to Corrosion
  • Country of Origin
    Taiwan
  • Finish Coating
    Oiled
  • Manufacturer Catalog Number
    60HS RIV X 50 ft
  • Manufacturer Stock Number
    5135
  • Material
    Carbon Steel
  • Measurement Standard
    Imperial
  • Number Of Strands
    1
  • Number Of Strands Across
    1
  • Product Type
    Roller Chain
  • Resistance Application Features
    Not Resistant to Corrosion
  • Series
    Heavy
  • Standards Met
    ANSI
  • Type
    Roller Chain

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)