Motion
1AA12MB10
Aeroquip (Eaton) 1a Sery Crimp Hose Fitting Male Boss O-ring - Steel Material, 1/2 in Hose ID, Male
Mi Item #02583910
MFR #1AA12MB10
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Aeroquip (Eaton) 1a Sery Crimp Hose Fitting Male Boss O-ring - Steel Material, 1/2 in Hose ID, Male
Mi Item #02583910
MFR #1AA12MB10

Mfr description
1AA12MB10 FITTING, CRIMP, 3/4", MALE
  • Dura-Kote plating for superior corrosion resistance
  • Innovative design to deliver performance and maximum uptime
  • System engineered to extend hose assembly life
In StockIn stock
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Angle
    180 °
  • Dash Size
    10
  • End 1 Size
    -12
  • End 2 Size
    0.625 in
  • Height
    1.44 in
  • Hex Body
    1.2500 in
  • Hex Size
    1.25 in
  • Hose Cut-Off Factor
    1.23 in
  • Hose Dash Size
    -10
  • Hose Diameter
    0.5000 in
  • Hose Inside Diameter
    1/2 in
  • Inside Diameter
    0.5 in
  • Length
    2.39 in
  • Outer Diameter
    1.386 in
  • Overall Length
    2.39 in
  • Overall Weight
    1.35 lb
  • SAE Size
    -10
  • Size
    -12
  • Thread Size
    1-1/16-12 UN
  • Weight
    1.35 lb
  • Width
    1.39 in

Details

  • Adapter Type
    Hose Fittings
  • Additional Details
    General purpose low, medium, and high pressure hydraulic
  • Application
    General purpose low and medium pressure hydraulics. Use H277 or H435 where shock hazards exist
  • Body Material
    Carbon Steel
  • Coating
    Dura-Kote
  • Color
    DURA-KOTE
  • Compatible Hose Series
    2661(–12 thru –32), FC310, FC510, FC579, FC611, FC619 (–12 thru –32), FC639/FC839B, FC693, FC735, FC849/FC849B, GH120, GH194, GH195, GH663, GH681–6, GH781, GH793, EC115, EC215, EC110, EC210, EC118
  • Configuration
    Straight
  • Connection 1 Short Name
    SAE
  • Connection Type
    Male ORB ISO 11926-3
  • End 1 Style
    SAE
  • End 1 Thread
    1 1/16-12
  • End Gender
    Male
  • Finish
    DURA-KOTE
  • Finish/Coating
    DURA-KOTE
  • Fitting Connection Family
    SAE O-Ring Boss (ORB)
  • Fitting Shape
    Straight
  • Fitting Type
    O-Ring Boss (ORB)
  • ISO Fit Standard
    ISO 11926-3
  • Manufacturer Catalog Number
    1AA12MB10
  • Manufacturer Upc Number
    678146125712
  • Material
    Steel
  • O-Ring Location
    Boss Seal (ORB)
  • Plating
    Dura-Kote
  • Port Gender
    Male
  • Product Types
    Fitting Assembly
  • Seal Material
    Nitrile (NBR)
  • Seal Type
    O-Ring Boss (ORB)
  • Standards Met
    ISO 11926-3
  • Style
    Straight
  • Swivel
    Non-Swivel
  • Thread Angle
    60 °
  • Thread Standard
    ORB
  • Thread Type
    Male ORB ISO 11926-3
  • Type
    Hose Fitting
  • UPC_NO
    678146125712
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)