Motion
7100142216 STANDARD ABRASIVES QUICK CHANGE SURFACE CONDITIONING RC DISC, 84

3M
7100142216 STANDARD ABRASIVES QUICK CHANGE SURFACE CONDITIONING RC DISC, 84

Quick Change Disc - Aluminum Oxide Abrasive Material, Brown Color
Mi Item #02584058
MFR #7100142216 STANDARD ABRASIVES QUICK CHANGE SURFACE CONDITIONING RC DISC, 84
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
7100142216 STANDARD ABRASIVES QUICK CHANGE SURFACE CONDITIONING RC DISC, 84

Quick Change Disc - Aluminum Oxide Abrasive Material, Brown Color
Mi Item #02584058
MFR #7100142216 STANDARD ABRASIVES QUICK CHANGE SURFACE CONDITIONING RC DISC, 84

Mfr description
7100142216 STANDARD ABRASIVES QUICK
  • For industrial/occupational use only. Not for consumer sale or use.
  • Aluminum oxide on RC material provides good initial and extended cut rate
  • Designed for blending, coating removal, finishing, and light deburring on flat surfaces
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Overall Diameter
    3 in

Details

  • Abrasive Material
    Aluminum Oxide
  • Color
    Brown
  • Manufacturer Upc Number
    00051115331183
  • UPC_NO
    00051115331183
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)