Motion
07X860
6 X 5/8 in QUICK-STEP FX DISC PK 5
Mi Item #02584520
MFR #07X860
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
6 X 5/8 in QUICK-STEP FX DISC PK 5
Mi Item #02584520
MFR #07X860

Mfr description
07X860 SURFACE DISK
  • Excellent wheel life; Resists loading even when used on soft metals; Will clean without damaging the surface; Can replace wire brushes; Remove paint, coating, rust and scale; Use with Walter QUICK STEP backing pads; For use on: Aluminum, Stainless Steel, Steel;
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Center Hole Thread Size
    1/4 in
  • Disc Diameter  
    6 in

Details

  • Abrasive Material
    Aluminum Oxide
  • Abrasive Type
    Disc
  • Application
    Finishing
  • Backing Material
    Felt
  • Disc Color
    Black
  • Flexible
    Yes
  • Manufacturer Package Quantity
    5.000
  • Manufacturer Stock Number
    07X860
  • Manufacturer Upc Number
    662980253595
  • Max Rpm
    4500 rpm
  • Mounting Type
    Twist-On
  • Package Quantity
    5.000
  • UPC_NO
    662980253595
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)