Motion
12D798
W220 MOUNTED POINT STAINLESS STEEL
MI ITEM #02584523
MFR #12D798
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
W220 MOUNTED POINT STAINLESS STEEL
MI ITEM #02584523
MFR #12D798

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
12D798 GRINDING STONE OW220
  • Made from the finest grain; Perfect balance; Vibration free; For use on: Stainless Steel; For Fitting and Enlarging. These mounted points are ideal for finishing work in confined spaces. They are made from the finest grade of abrasive grains, and each is perfectly balanced to minimize vibration.

Specifications

  • Bond Type
    Resin
  • Grit Number
    36
  • Head Diameter
    1 in
  • Shank Diameter
    1/4 in
  • Head Thickness
    1 in
  • Material
    Abrasive Grains
  • Max Rpm
    25500 rpm
  • Point Shape
    W220
  • Weight
    0.04 lb
  • Package Quantity
    1.000
  • Manufacturer Stock Number
    12D798
  • Manufacturer Upc Number
    662980123133
  • UPC_NO
    662980123133

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text