Motion
13C175 WIRE METAL BRUSH

WALTER SURFACE TECH
13C175 WIRE METAL BRUSH

3 MTD WHEEL BRUSH-STAINLESS STEEL
Mi Item #02584527
MFR #13C175 WIRE METAL BRUSH
Price$35.05/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

WALTER SURFACE TECH
13C175 WIRE METAL BRUSH

3 MTD WHEEL BRUSH-STAINLESS STEEL
Mi Item #02584527
MFR #13C175 WIRE METAL BRUSH

Mfr description
13C175 WIRE METAL BRUSH
  • Long life; Perfectly balanced; Top quality wire; Cleaning metallic structures; Cleaning pipes, tubing and railings; General surface cleaning; Our mounted wire brushes come in a variety of sizes and configurations to fit numerous industrial applications on die grinders, power drills or automated equipment. Mandrels sold separately.
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$35.05/each

Specifications

Dimensions

  • Bristle Diameter
    0.0118 in
  • Diameter
    3 in
  • Face Width
    3/4 in
  • Overall Length
    3.4 in
  • Shank Diameter
    1/4 in
  • Trim Length
    0.8268 in

Details

  • Bridled
    Not Bridled
  • Bristle Material
    Stainless Steel, Aluminum
  • Bristle Type
    Crimped
  • Flared Bristles
    No
  • Manufacturer Upc Number
    662980138397
  • Max Rpm
    25000 rpm
  • Mount Type
    Arbour
  • Product Type
    End Brushes
  • Specification
    For use on: Aluminum, Stainless Steel
  • Type
    Wheel
  • UPC_NO
    662980138397
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)