Motion
15D027
7" BACKING PAD
Mi Item #02584528
MFR #15D027
Price$31.27/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
7" BACKING PAD
Mi Item #02584528
MFR #15D027

Mfr description
15D027 PLASTIC BUFFER
  • Ultimate Flexibility; Made from high quality impact resistant plastic; High quality impact resistant plastic with ultimate flexibility. Complete with 5/8"-11 clamping nut.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$31.27/each

Specifications

Dimensions

  • Pad Diameter
    7 in
  • Thread Size
    5/8"-11
  • Weight
    0.49 lb

Details

  • Body Material
    Plastic
  • Color
    Orange
  • Manufacturer Package Quantity
    1.000
  • Manufacturer Upc Number
    662980178881
  • Mounting Type
    Screw-On
  • Package Quantity
    1.000
  • UPC_NO
    662980178881
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)