Motion
AD05 SPS B8S
D05 Valve Subplate - Aluminum, SAE 8 Ports, Side and Back Location
Mi Item #02584603
MFR #AD05 SPS B8S
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
D05 Valve Subplate - Aluminum, SAE 8 Ports, Side and Back Location
Mi Item #02584603
MFR #AD05 SPS B8S

Mfr description
AD05-SP-SB-8S SUB PLATE
  • Aluminum construction
  • Rated up to 3,000 psi
  • Available with or without relief cavity (C-10-2)
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Details

  • Material
    Aluminum
  • Max Pressure
    3000 psi
  • Port Location
    Side and Back
  • Ports
    SAE 8
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)