Motion
1UL0007-M
Disposable Gloves - Medium Size, Latex, Powder-Free, 5.0 mil Thick, White Color
Mi Item #02584643
MFR #1UL0007-M
Price$7.24/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Disposable Gloves - Medium Size, Latex, Powder-Free, 5.0 mil Thick, White Color
Mi Item #02584643
MFR #1UL0007-M

Mfr description
1UL0007M EXAM POWDER FREE,SZ MED,LATEX
  • Resistant to many liquids and cleansers
  • Fits like a second skin with excellent dexterity and tactile sensitivity
  • Seamless design provides light-duty protection
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$7.24/each

Specifications

Dimensions

  • Glove Size
    Medium

Details

  • Additional Details
    Heavy duty multi-layered hot mill glove featuring superior comfort and durability.
  • Application
    Used for hot metal handling, glass handling, foundries and forging operations.
  • Color
    White
  • Cuff Type
    Band Top
  • Description
    Extra Heavy Weight Cotton Hotmill Glove with Felt Lining - Band Top
  • Lined
    Felt
  • Manufacturer Upc Number
    72874456641
  • Material
    Latex
  • UPC_NO
    72874456641
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)