Motion
1JL0943KX
Split Cowhide Leather Welders Glove, Fleece Lined Palm - Wing Thumb
MI ITEM #02584654
MFR #1JL0943KX
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Split Cowhide Leather Welders Glove, Fleece Lined Palm - Wing Thumb
MI ITEM #02584654
MFR #1JL0943KX

Mfr description
1JL0943KX WELDING,SZ XLG,LEATHER
  • Full Welting
  • Gunn Cut Design
  • Heavy Cotton-Fleece Lined Palm
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Glove Size
    X-Large
  • Size
    XL

Details

  • Color
    Red
  • Description
    Split Cowhide leather construction provides comfort, durability and excellent abrasion resistance. Ideal for welding and hot, heavy material handling.
  • Description Keyword
    Hand Protect-Welding
  • Glove Pattern
    Gunn
  • Hand Type
    Pair
  • Lining Material
    Cotton
  • Manufacturer Upc Number
    072874000806
  • Material
    Leather
  • Thumb Style
    Wing
  • Type
    Welding Glove
  • Welding Applications
    MIG

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)