Motion
1JL0943KL
Split Cowhide Leather Welders Glove, Fleece Lined Palm - Wing Thumb
MI ITEM #02584664
MFR #1JL0943KL
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Split Cowhide Leather Welders Glove, Fleece Lined Palm - Wing Thumb
MI ITEM #02584664
MFR #1JL0943KL

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
1JL0943KL WELDING,SZ LG,LEATHER
  • Full Welting
  • Gunn Cut Design
  • Heavy Cotton-Fleece Lined Palm
  • Split Cowhide Leather Welder
  • Wing Thumb
  • Leather Grade: Standard

Specifications

  • Glove Size
    Large
  • Type
    Welding Glove
  • Material
    Cotton
  • Lining Material
    Unlined
  • Welding Applications
    MIG
  • Hand Type
    Pair
  • Color
    Red
  • Description
    Split Cowhide leather construction provides comfort, durability and excellent abrasion resistance. Ideal for welding and hot, heavy material handling.
  • Glove Pattern
    Gunn
  • Thumb Style
    Wing
  • Manufacturer Upc Number
    072874000615
  • Description Keyword
    Hand Protect-Welding
  • Size
    L

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text