Motion
4627
CM® Hand Chain Hoist - 10 ft Lift Height, 3 ton Weight Capacity
MI ITEM #02584687
MFR #4627
Price$4,172.67/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
CM® Hand Chain Hoist - 10 ft Lift Height, 3 ton Weight Capacity
MI ITEM #02584687
MFR #4627

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$4,172.67/each

Specifications

Dimensions

  • Chain Overhauled To Lift Load 1 Foot
    81 ft
  • Lift Height
    10 ft
  • Minimum Hoist Headroom
    21-1/2 in
  • Pull To Lift Full Load
    85 lbs

Details

  • Body Material
    Aluminum
  • Manufacturer Product Page
  • Reeving
    2
  • Series
    Cyclone
  • Weight Capacity
    3 ton

Overview

Mfr description
4627 HOIST HAND CHAIN 3TON 10FT LIFT CYC

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought