Motion
M257
CLIP WIRE ROPE 1 3/8" PACK 5 TO BOX
MI ITEM #02584695
MFR #M257
Your Price$58.94/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
CLIP WIRE ROPE 1 3/8" PACK 5 TO BOX
MI ITEM #02584695
MFR #M257

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
Your Price$58.94/each(List $73.68)

Overview

Mfr description
M257 WIRE ROPE CLIP,1-3/8",GALV FORGED
  • Precision manufactured and galvanized to meet federal specifications (FF-C-45 Type 1 Class 1) on 1/4" and larger.
  • Drop forged base
  • Chart Note: 1/8" through 5/8" packed 1 piece per poly bag. 3/4" & larger shipped assembled in factory packs and tagged.

Specifications

  • Max Compatible Wire Rope Size
    1-3/8 in
  • Minimum Clips Required
    7
  • Rope Turnback Length
    44 in
  • Torque
    360 ft-lbs
  • Distance Between Legs
    2.380 in
  • Clip Height
    4.630 in
  • Overall Size
    1-3/8 in
  • Overall Height
    4.6300 in
  • Overall Width
    3.080 in
  • Overall Thickness
    3.0800 in
  • Finish Coating
    Galvanized
  • Additional Details
    Sizes: 1/8 to 1-1/2 in. Wire Rope Clips are used to secure the end of wire rope when forming a loop; i.e., for wire rope turn-back. Clips are available in two configurations: mid-grip (double saddle) and single saddle. Each configuration is equally strong and effective, but care must be exercised for proper installation of single saddle clips.
  • Color
    Orange & silver
  • Weight
    4.58 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought