Motion
4626
CM® Hand Chain Hoist - 10 ft Lift Height, 2 ton Weight Capacity
Mi Item #02584703
MFR #4626
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
CM® Hand Chain Hoist - 10 ft Lift Height, 2 ton Weight Capacity
Mi Item #02584703
MFR #4626

Mfr description
4626 HOIST HAND CHAIN 2TON 10FT LIFT CYC
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Chain Overhauled To Lift Load 1 Foot
    52 ft
  • Lift Height
    10 ft
  • Minimum Hoist Headroom
    17-5/16 in
  • Pull To Lift Full Load
    83 lbs

Details

  • Body Material
    Aluminum
  • Manufacturer Product Page
  • Reeving
    1
  • Series
    Cyclone
  • Weight Capacity
    2 ton
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)