Motion
4622
CM® Hand Chain Hoist - 10 ft Lift Height, 1/2 ton Weight Capacity
MI ITEM #02584706
MFR #4622
Your Price$1,682.44/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
CM® Hand Chain Hoist - 10 ft Lift Height, 1/2 ton Weight Capacity
MI ITEM #02584706
MFR #4622

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$1,682.44/each(List $2,103.05)

Overview

Mfr description
4622 HOIST HAND CHAIN 1/2TON 10FT LIFT C

Specifications

  • Weight Capacity
    1/2 ton
  • Lift Height
    10 ft
  • Minimum Hoist Headroom
    12-7/8 in
  • Pull To Lift Full Load
    46 lbs
  • Chain Overhauled To Lift Load 1 Foot
    22.5 ft
  • Series
    Cyclone
  • Body Material
    Aluminum
  • Reeving
    1
  • Manufacturer Product Page

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text