Motion
4045
CM® Lever Hoist - Chain Type, 1-1/2 ton Capacity, 5 ft Lift
Mi Item #02584707
MFR #4045
Price$1,181.37/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
CM® Lever Hoist - Chain Type, 1-1/2 ton Capacity, 5 ft Lift
Mi Item #02584707
MFR #4045

Mfr description
4045 LEVER HOIST 1-1/2TON 5 FT LIFT SERI
  • Tough aluminum alloy construction and powder coat finish
  • Weatherproof for outdoor service
  • Simple construction with fewer parts for ease of maintenance and lower inventories
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$1,181.37/each

Specifications

Dimensions

  • Handle Length
    21-1/4 in
  • Headroom
    14-1/4 in
  • Hook Opening Size
    1-1/8 in
  • Pull To Lift Full Load
    89 lb
  • Standard Lift
    5 ft

Details

  • Body Finish Coating
    Powder Coat
  • Body Material
    Aluminum
  • Chain Material
    Steel
  • Lever Hoist Type
    Chain
  • Manufacturer Upc Number
    043927640454
  • Maximum Lift Distance
    5 ft
  • Reeving
    1
  • Series
    Puller
  • Type
    Puller
  • UPC_NO
    043927640454
  • Weight Capacity
    1-1/2 ton
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)