Motion
M255
CLIP WIRE ROPE 1 1/8" PACK 5 TO BOX
Mi Item #02584712
MFR #M255
Price$39.01/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
CLIP WIRE ROPE 1 1/8" PACK 5 TO BOX
Mi Item #02584712
MFR #M255

Mfr description
M255 WIRE ROPE CLIP,1-1/8",GALV FORGED
  • Precision manufactured and galvanized to meet federal specifications (FF-C-45 Type 1 Class 1) on 1/4" and larger.
  • Drop forged base
  • Chart Note: 1/8" through 5/8" packed 1 piece per poly bag. 3/4" & larger shipped assembled in factory packs and tagged.
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$39.01/each

Specifications

Dimensions

  • Clip Height
    3.8800 in
  • Distance Between Legs
    2.0000 in
  • Max Compatible Wire Rope Size
    1-1/8 in
  • Overall Height
    3.8800 in
  • Overall Thickness
    2.8100 in
  • Overall Width
    3.5900 in
  • Rope Turnback Length
    34.0000 in
  • Weight
    3.10 lbs

Details

  • Additional Details
    Sizes: 1/8 to 1-1/2 in. Wire Rope Clips are used to secure the end of wire rope when forming a loop; i.e., for wire rope turn-back. Clips are available in two configurations: mid-grip (double saddle) and single saddle. Each configuration is equally strong and effective, but care must be exercised for proper installation of single saddle clips.
  • Color
    Orange & silver
  • Finish Coating
    Galvanized
  • Minimum Clips Required
    8
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)