Motion
4043
CM® Lever Hoist - Chain Type, 3/4 ton Capacity, 5 ft Lift
Mi Item #02584715
MFR #4043
Price$849.48/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
CM® Lever Hoist - Chain Type, 3/4 ton Capacity, 5 ft Lift
Mi Item #02584715
MFR #4043

Mfr description
4043 LEVER HOIST 3/4TON 5FT LIFT SERIES
  • Tough aluminum alloy construction and powder coat finish
  • Weatherproof for outdoor service
  • Simple construction with fewer parts for ease of maintenance and lower inventories
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$849.48/each

Specifications

Dimensions

  • Handle Length
    21-1/4 in
  • Headroom
    10-3/4 in
  • Hook Opening Size
    1-1/32 in
  • Pull To Lift Full Load
    58 lb
  • Standard Lift
    5 ft

Details

  • Body Finish Coating
    Powder Coat
  • Body Material
    Aluminum
  • Chain Material
    Steel
  • Lever Hoist Type
    Chain
  • Manufacturer Upc Number
    043927640430
  • Maximum Lift Distance
    5 ft
  • Reeving
    1
  • Series
    Puller
  • Type
    Puller
  • UPC_NO
    043927640430
  • Weight Capacity
    3/4 ton
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)