Motion
M254
CLIP WIRE ROPE 1" PACK 10 TO BOX
MI ITEM #02584719
MFR #M254
List Price$34.95/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
CLIP WIRE ROPE 1" PACK 10 TO BOX
MI ITEM #02584719
MFR #M254

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$34.95/each for your price

Overview

Mfr description
M254 WIRE ROPE CLIP,1",GALV FORGED STE
  • Precision manufactured and galvanized to meet federal specifications (FF-C-45 Type 1 Class 1) on 1/4" and larger.
  • Drop forged base
  • Chart Note: 1/8" through 5/8" packed 1 piece per poly bag. 3/4" & larger shipped assembled in factory packs and tagged.

Specifications

  • Max Compatible Wire Rope Size
    1 in
  • Minimum Clips Required
    4
  • Rope Turnback Length
    26.0000 in
  • Distance Between Legs
    1.5000 in
  • Clip Height
    3.5000 in
  • Overall Height
    3.5000 in
  • Overall Width
    3.4700 in
  • Overall Thickness
    2.6300 in
  • Finish Coating
    Galvanized
  • Additional Details
    Sizes: 1/8 to 1-1/2 in. Wire Rope Clips are used to secure the end of wire rope when forming a loop; i.e., for wire rope turn-back. Clips are available in two configurations: mid-grip (double saddle) and single saddle. Each configuration is equally strong and effective, but care must be exercised for proper installation of single saddle clips.
  • Color
    Orange & silver
  • Weight
    2.52 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text