Motion
M251
CLIP WIRE ROPE 5/8" PACK 20 TO BOX
Mi Item #02584723
MFR #M251
Price$14.56/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
CLIP WIRE ROPE 5/8" PACK 20 TO BOX
Mi Item #02584723
MFR #M251

Mfr description
M251 WIRE ROPE CLIP,5/8",GALV FORGED S
  • Precision manufactured and galvanized to meet federal specifications (FF-C-45 Type 1 Class 1) on 1/4" and larger.
  • Drop forged base
  • Chart Note: 1/8" through 5/8" packed 1 piece per poly bag. 3/4" & larger shipped assembled in factory packs and tagged.
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$14.56/each

Specifications

Dimensions

  • Clip Height
    2.380 in
  • Distance Between Legs
    1.310 in
  • Max Compatible Wire Rope Size
    5/8 in
  • Overall Height
    2.3800 in
  • Overall Size
    5/8 in
  • Overall Thickness
    2.0000 in
  • Overall Width
    2 in
  • Rope Turnback Length
    12 in
  • Torque
    95 ft-lbs
  • Weight
    1.05 lbs

Details

  • Additional Details
    Sizes: 1/8 to 1-1/2 in. Wire Rope Clips are used to secure the end of wire rope when forming a loop; i.e., for wire rope turn-back. Clips are available in two configurations: mid-grip (double saddle) and single saddle. Each configuration is equally strong and effective, but care must be exercised for proper installation of single saddle clips.
  • Color
    Orange & silver
  • Finish Coating
    Galvanized
  • Minimum Clips Required
    3
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)