Motion
1A2SA
Air Chipping Hammer - Industrial Duty, 2500 bpm, 1 in Stroke, 28 cfm
MI ITEM #02584737
MFR #1A2SA
Price$1,142.10/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Air Chipping Hammer - Industrial Duty, 2500 bpm, 1 in Stroke, 28 cfm
MI ITEM #02584737
MFR #1A2SA

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$1,142.10/each

Specifications

Dimensions

  • Chuck Size
    17 mm
  • Inlet size
    3/8 NPT
  • Overall Length
    16 in
  • Stroke
    1 in
  • Tool Weight
    14.75 lbs

Details

  • Air Consumption
    28 cfm
  • Chuck Style
    Round
  • Duty Type
    Industrial Duty
  • Handle Style
    Swan Neck
  • Impact Rate
    2500 bpm
  • Material
    Aluminum
  • Retainer Type
    Grooved Barrel with Lock-spring

Overview

Mfr description
1A2SA AIR CHIPPING HAMMER 1IN STROKE
  • Working in construction or demolition, the A Series chipping hammers are great for any job. With its incredible power-to-weight ratio, these hammers will increase productivity and make working easy
  • Durability: The A Series chipping hammers are equipped with a rubber buffer retainer and threaded barrels to extend the life of your product
  • Reliability: The A Series hammers have lock spring retainers that make sure the steel stays in place. Comes with a 1-year warranty

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought