Motion
9001
Air Rivet Gun - 1/2 NPT in Inlet Size, 40 cfm Air Consumption, 1-1/16 in Rivet Diameter
MI ITEM #02584742
MFR #9001
Price$2,651.05/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Air Rivet Gun - 1/2 NPT in Inlet Size, 40 cfm Air Consumption, 1-1/16 in Rivet Diameter
MI ITEM #02584742
MFR #9001

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$2,651.05/each

Specifications

Dimensions

  • Inlet size
    1/2 NPT in
  • Overall Length
    22-1/2 in
  • Rivet Diameter
    1-1/16 in
  • Tool Weight
    24-3/4 lb

Details

  • Air Consumption
    40 cfm
  • Power Source
    Air
  • Strike Rate
    900 bpm

Overview

Mfr description
9001 RIVET BUSTER 9IN STROKE 900BPM
  • Piston bridge prevents accidental discharge for increased safety
  • Swan neck handle
  • Outside forged steel trigger
  • Steel throttle valve
  • Case hardened alloy steel cylinder
  • Directional exhaust deflector
  • Takes industry standard jumbo steel

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought