Motion
EE60X12

LIFT-ALL
EE60X12

GREEN EYE & EYE 12' TUFLEX POLY ROUNDSLING
MI ITEM #02584813
MFR #EE60X12
Your Price$127.87/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LIFT-ALL
EE60X12

GREEN EYE & EYE 12' TUFLEX POLY ROUNDSLING
MI ITEM #02584813
MFR #EE60X12

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$127.87/each(List $147.05)

Overview

Mfr description
EE60X12 2-1/2"WEB,12'L,RND SLING,
  • Black, wear resistant jacket over entire body for greater sling life.
  • Color-coded eyes for quick identification of capacity.
  • No strength loss from abrasion to cover.
  • Chokes tighter and releases easier than other slings.

Specifications

  • Material
    POLYESTER
  • Manufacturer Upc Number
    697886613884
  • UPC_NO
    697886613884
  • Choker Capacity
    4200 lbs
  • Color
    GREEN
  • Sling Length
    12 ft
  • Basket Capacity 90
    10600 lbs
  • Country of Origin
    US
  • Product Class
    4V
  • Nominal Break Strength
    5300 lbs
  • Safety Bulletin
    Tuflex Safety Bulletin
  • Vertical Capacity 90
    5300 lbs
  • Warranty
    Warranty
  • Weight
    5.98333333333333 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought