Motion
EN2802DX6

LIFT-ALL
EN2802DX6

2" X 6' ENDLESS 2-PLY WEBMASTER 1600 POLYESTER WEB SLING
MI ITEM #02584827
MFR #EN2802DX6
List Price$93.26/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LIFT-ALL
EN2802DX6

2" X 6' ENDLESS 2-PLY WEBMASTER 1600 POLYESTER WEB SLING
MI ITEM #02584827
MFR #EN2802DX6

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$93.26/each for your price

Overview

Mfr description
EN2-802DX6 2"WEB,2PLY,6'L,POLYESTER,12
  • Polyester webbing stretches less for better control
  • Red core warning yarns aid inspection process.
  • TUFF-TAG™ for permanent identification as required by OSHA.
  • Yellow treatment resistants abrasion.

Specifications

  • Sling Type
    Endless
  • Web Width
  • Overall Length
  • Material
    POLYESTER
  • Striping
    1 Center Stripe
  • Center Stripe Color
    Blue
  • Number of Web Plies
    2
  • Overall Thickness
  • Sling Vertical Weight Capacity
    12400 lb
  • Sling Choker Weight Capacity
    9900 lb
  • Sling Vertical Basket Weight Cap
    24800 lb
  • Sling Color
    Yellow
  • Web Weight Capacity
    1600 lb per 2" Width
  • Manufacturer Upc Number
    697886267094
  • UPC_NO
    697886267094
  • Basket Capacity 90
    24800 lbs
  • Choker Capacity
    9900 lbs
  • Color
    YELLOW
  • Country of Origin
    US
  • Nominal Break Strength
    12400 lbs
  • Plies
    2
  • Safety Bulletin
    Web Sling Safety Bulletin
  • Sling Length
    6 ft
  • Vertical Capacity 90
    12400 lbs
  • Warranty
    Warranty
  • Weight
    3.1 lbs
  • Width
    2 in
  • Product Class
    1J

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text