Motion
EN2802DX8

LIFT-ALL
EN2802DX8

2" X 8' ENDLESS 2-PLY WEBMASTER 1600 POLYESTER WEB SLING
Mi Item #02584828
MFR #EN2802DX8
Price$67.48/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LIFT-ALL
EN2802DX8

2" X 8' ENDLESS 2-PLY WEBMASTER 1600 POLYESTER WEB SLING
Mi Item #02584828
MFR #EN2802DX8

Mfr description
EN2-802DX8 2"WEB,2PLY,8'L,POLYESTER,12
  • Polyester webbing stretches less for better control
  • Red core warning yarns aid inspection process.
  • TUFF-TAG™ for permanent identification as required by OSHA.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$67.48/each

Specifications

Dimensions

  • Overall Length  
    8 ft
  • Overall Thickness  
    3/16 in
  • Sling Length
    8 ft
  • Sling Vertical Basket Weight Cap
    24800 lb
  • Web Width  
    2 in
  • Weight
    4.1 lbs
  • Width
    2 in

Details

  • Basket Capacity 90
    24800 lbs
  • Center Stripe Color
    Blue
  • Choker Capacity
    9900 lbs
  • Color
    YELLOW
  • Country of Origin
    US
  • Manufacturer Upc Number
    697886267100
  • Material
    POLYESTER
  • Nominal Break Strength
    12400 lbs
  • Number of Web Plies
    2
  • Plies
    2
  • Product Class
    1J
  • Safety Bulletin
    Web Sling Safety Bulletin
  • Sling Choker Weight Capacity
    9900 lb
  • Sling Color
    Yellow
  • Sling Type
    Endless
  • Sling Vertical Weight Capacity
    12400 lb
  • Striping
    1 Center Stripe
  • UPC_NO
    697886267100
  • Vertical Capacity 90
    12400 lbs
  • Warranty
    Warranty
  • Web Weight Capacity
    1600 lb per 2" Width
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)