Motion
EE30X6

LIFT-ALL
EE30X6

PURPLE EYE & EYE 6' TUFLEX POLY ROUNDSLING
MI ITEM #02584849
MFR #EE30X6
Price$55.30/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LIFT-ALL
EE30X6

PURPLE EYE & EYE 6' TUFLEX POLY ROUNDSLING
MI ITEM #02584849
MFR #EE30X6

Mfr description
EE30X6 1LEG,2-1/4"WEB,6'L,RND SLING,TU
  • Black, wear resistant jacket over entire body for greater sling life.
  • Color-coded eyes for quick identification of capacity.
  • No strength loss from abrasion to cover.
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$55.30/each

Specifications

Dimensions

  • Sling Length
    6 ft
  • Weight
    1.5 lbs

Details

  • Basket Capacity 90
    5200 lbs
  • Choker Capacity
    2100 lbs
  • Color
    PURPLE
  • Country of Origin
    US
  • Manufacturer Upc Number
    697886613853
  • Material
    POLYESTER
  • Nominal Break Strength
    2600 lbs
  • Product Class
    4V
  • Safety Bulletin
    Tuflex Safety Bulletin
  • UPC_NO
    697886613853
  • Vertical Capacity 90
    2600 lbs
  • Warranty
    Warranty

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)