Motion
EN2802NX3

LIFT-ALL
EN2802NX3

Endless Web Sling - Nylon Material, Yellow Color, 2 in Width, 3 ft Length
MI ITEM #02584859
MFR #EN2802NX3
Your Price$36.62/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LIFT-ALL
EN2802NX3

Endless Web Sling - Nylon Material, Yellow Color, 2 in Width, 3 ft Length
MI ITEM #02584859
MFR #EN2802NX3

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$36.62/each(List $42.11)

Overview

Mfr description
EN2802NX3 EN2-802X3
  • Nylon web stretches more, helps avoid shock loading
  • Red core warning yarns aid inspection process.
  • TUFF-TAG™ for permanent identification as required by OSHA.
  • Yellow treatment resistants abrasion.

Specifications

  • Sling Type
    Endless
  • Web Width
  • Overall Length
  • Material
    NYLON
  • Number of Web Plies
    2
  • Overall Thickness
  • Sling Vertical Weight Capacity
    12400 lb
  • Sling Choker Weight Capacity
    9900 lb
  • Sling Vertical Basket Weight Cap
    24800 lb
  • Edge Stripe Color
    Yellow
  • Sling Color
    Yellow
  • Web Weight Capacity
    1600 lb per 2" Width
  • Manufacturer Upc Number
    697886136031
  • UPC_NO
    697886136031
  • Basket Capacity 90
    24800 lbs
  • Choker Capacity
    9900 lbs
  • Color
    YELLOW
  • Country of Origin
    US
  • Nominal Break Strength
    12400 lbs
  • Plies
    2
  • Safety Bulletin
    Web Sling Safety Bulletin
  • Sling Length
    3 ft
  • Vertical Capacity 90
    12400 lbs
  • Warranty
    Warranty
  • Weight
    1.6 lbs
  • Width
    2 in
  • Product Class
    0P

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text