Motion
11055
Solid and Stranded Copper Wire Stripper and Cutter
Mi Item #02584888
MFR #11055
Price$31.63/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Solid and Stranded Copper Wire Stripper and Cutter
Mi Item #02584888
MFR #11055

Mfr description
11055 STRIPPER & CUTTER,10-20AWG,6
  • Precision shear-type blades for clean cuts on solid and stranded copper wire
  • Easy-to-read markings on both sides
  • Curved handles help reach into confined areas
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$31.63/each

Specifications

Dimensions

  • Compatible Wire Size Range
    18 to 10 (Solid) AWG, 20 to 12 (Stranded) AWG
  • Max Compatible Wire Size
    10 AWG
  • Min Compatible Wire Size
    20 AWG
  • Overall Length
    7-1/8 in

Details

  • Grip Style
    Cushioned Ergonomic Grip
  • Includes Crimper
    Crimper Not Included
  • Includes Cutter
    Includes Cutter
  • Plier Nose Or V Notch
    Pliers Nose
  • Self Adjusting
    Not Self-Adjusting
  • UPC_NO
    092644740572
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)