Motion
1550-24
Pocket Knife - 2-1/2 in Blade Length, Stainless Steel Blade Material, 4-3/8 in Handle length, Plastic Handel Material
MI ITEM #02584894
MFR #1550-24
Price$53.79/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Pocket Knife - 2-1/2 in Blade Length, Stainless Steel Blade Material, 4-3/8 in Handle length, Plastic Handel Material
MI ITEM #02584894
MFR #1550-24

Mfr description
1550-24 SLITTING PKT,2-1/2"L BLADE
  • Large
  • stainless-steel
  • hawkbill slitting blade 2-3/4-Inch (7 cm) long
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$53.79/each

Specifications

Dimensions

  • Blade Length
    2-1/2 in
  • Closed Length
    4-1/2 in
  • Handle Length
    4-3/8 in
  • Overall Length
    6-3/4 in
  • Weight
    2-1/2 oz

Details

  • Blade Material
    Stainless Steel
  • Blade Type
    Hawkbill
  • Color
    Blue
  • Handle Material
    Plastic
  • Knife Style
    Slitting Blade
  • Lockable
    Yes
  • Number Of Blades
    1
  • UPC_NO
    092644442247

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)