Motion
44200
Utility Knife or Razor Blade - Steel
Mi Item #02584897
MFR #44200
Price$48.00/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Utility Knife or Razor Blade - Steel
Mi Item #02584897
MFR #44200

Mfr description
44200 CABLE SPLICER,6-1/4"L,1-3/4"
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$48.00/each

Specifications

Dimensions

  • Blade Length
    1.7500 in
  • Length
    15.90 cm, 6.2500 in
  • Overall Length
    15.90 cm, 6.2500 in
  • Weight
    2.4 oz
  • Width
    1-3/4 in

Details

  • Additional Details
    Ergonomic Design
  • Blade Type
    Coping
  • Dispenser
    Not a Dispenser
  • Finish Coating
    None
  • Manufacturer Upc Number
    092644441905
  • Material
    Steel
  • Number Of Blades
    1
  • Single Or Double Edged
    Single
  • Snap Blade
    Not Snap Blade
  • Type
    Cable Splicer's Knife
  • UPC_NO
    092644441905
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)