Motion
5118C
Tool Holder - Holder, 6-1/2 in Length, 11 in Height, Leather Material
MI ITEM #02584899
MFR #5118C
Your Price$122.05/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Tool Holder - Holder, 6-1/2 in Length, 11 in Height, Leather Material
MI ITEM #02584899
MFR #5118C

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$122.05/each(List $140.37)

Overview

Mfr description
5118C 4PKT TOOL HOLDER
  • Riveted to assure long life (no exposed rivets in back)
  • Nickel plated alloy snap
  • Fits belt widths up to 3"
  • Pockets for 7", 8", and 9" side-cutting pliers, most screwdrivers, 6' folding rules, and open-end wrenches from 9/16" to 13/16"

Specifications

  • Storage Type
    Holder
  • Material
    Leather
  • Overall Length
    6-1/2 in
  • Overall Height Or Width
    11 in
  • Waterproof Or Water Resistant
    Not Water Resistant
  • Number Of Exterior Pockets
    4
  • For Use With
    Folding Rules: 6 ft, Open End Wrenches: 9/16 to 13/16", Screwdrivers, Side-Cutting Pliers: 7 to 9"
  • Strap
    No Carrying Strap
  • UPC_NO
    092644550133
  • Features & Benefits
    • Riveted to assure long life (no exposed rivets in back) • Nickel plated alloy snap • Fits belt widths up to 3" • Pockets for 7", 8", and 9" side-cutting pliers, most screwdrivers, 6' folding rules, and open-end wrenches from 9/16" to 13/16"

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text