Motion
5127T
Tool Organizer - Pouch, 7.0000 in Length, 10.0000 in Height, 2.5000 in Belt Width, Leather Material, Black Color
Mi Item #02584901
MFR #5127T
Price$86.05/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Tool Organizer - Pouch, 7.0000 in Length, 10.0000 in Height, 2.5000 in Belt Width, Leather Material, Black Color
Mi Item #02584901
MFR #5127T

Mfr description
5127T 6PKT,TOOL,
  • Features a large utility pocket, three pliers pockets and two screwdriver pockets
  • Leather construction for long life
  • Stitched and riveted to stand up to the demands of your jobsite
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$86.05/each

Specifications

Dimensions

  • Belt Width
    2.5000 in
  • Height
    2.5 in
  • Length
    10 in
  • Overall Height Or Width
    10.0000 in
  • Overall Length
    7.0000 in
  • Weight
    0.87 lbs
  • Width
    2.5 in

Details

  • Color
    Black
  • Features & Benefits
    • Features a large utility pocket, three pliers pockets and two screwdriver pockets • Leather construction for long life • Stitched and riveted to stand up to the demands of your jobsite • Includes a knife snap • Tunnel loop fits belts up to 2-1/2-Inch (6.4 cm) wide • Assembled in USA of U.S. and imported components
  • Material
    Leather
  • Number Of Exterior Pockets
    6
  • Product Types
    Tool Pouch
  • Storage Type
    Pouch
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)