Specifications
Dimensions
- Overall Height Or Width6 in
- Overall Length4 in
Details
- For Use WithTape Rulers
- MaterialLeather
- Method of ClosureSnap
- Storage TypeHolder
- StrapNo Carrying Strap
- Waterproof Or Water ResistantNot Water Resistant
Overview
Mfr description
5194 TAPE RULE HOLDER,4"W,16'L,LEA