Motion
5207L
Tool Belt - Belt, 46 in Length, 1-1/2 in Height, 1.5000 in Belt Width, Leather Material
Mi Item #02584908
MFR #5207L
Price$33.15/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Tool Belt - Belt, 46 in Length, 1-1/2 in Height, 1.5000 in Belt Width, Leather Material
Mi Item #02584908
MFR #5207L

Mfr description
5207L LG ELECTRICIANS,38" TO 46" W
  • Includes tool loops and chain-tape thong
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$33.15/each

Specifications

Dimensions

  • Belt Width
    1.5000 in
  • Overall Height Or Width
    1-1/2 in
  • Overall Length
    46 in
  • Weight
    0.60 lbs

Details

  • Features & Benefits
    • Includes tool loops and chain-tape thong
  • For Use With
    Waist Size: 38 to 46"
  • Includes
    Tool Loops
  • Material
    Leather
  • Method of Closure
    Buckle
  • Product Types
    Tool Belt
  • Storage Type
    Belt
  • Strap
    No Carrying Strap
  • UPC_NO
    092644552120
  • Waterproof Or Water Resistant
    Not Water Resistant
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)