Motion
605-8
Screwdriver - Speciality TiP, 1/4 in Tip Size, 8 in Blade Length, 12-11/32 in
MI ITEM #02584926
MFR #605-8
Your Price$21.66/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Screwdriver - Speciality TiP, 1/4 in Tip Size, 8 in Blade Length, 12-11/32 in
MI ITEM #02584926
MFR #605-8

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
Your Price$21.66/each(List $22.95)

Overview

Mfr description
605-8 CUSHION GRIP,1/4"FLAT BLADE
  • Two layers of insulation provide protection against electric shock
  • Individually tested to exceed standards
  • Cushion-Grip handles for greater torque and comfort
  • Perfect for electrical, telephone and work in recessed holes and other tight spaces
  • Patented Tip-Ident® quickly identifies the type of screwdriver and tip orientation
  • Custom US-made tool steel
  • Klein insulated tools exceed IEC 60900 and ASTM F1505 standards for insulated tools, and are clearly marked with the official 1000V rating symbol

Specifications

  • Tip Style
    Speciality
  • Tip Size
    1/4 in
  • Blade Length
    8 in
  • Overall Length
    12-11/32 in
  • Blade Material
    Steel
  • Handle Style
    Cushion Grip
  • Specialty Tip Style
    Cabinet
  • Blade Shape
    Round
  • Blade Type
    Round
  • Blade Diameter
    1/4 in
  • Finish Coating
    Chrome
  • Corrosion Resistant
    Corrosion-Resistant
  • UPC_NO
    092644850486
  • Weight
    2.20 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text