1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
KLEIN TOOLS INC
650
Cushion-Grip™ Scratch Awl
Mi Item #
02584934
MFR #
650
Price
$16.76
/each
Qty
Add to Cart
Previous Page
Home
KLEIN TOOLS INC 650
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
KLEIN TOOLS INC
650
Cushion-Grip™ Scratch Awl
Mi Item #
02584934
MFR #
650
Mfr description
650 RBR PLASTIC HANDLE SCRATCH AWL
Professional, heavy-duty, hard-pointed awl scribes metal, starts screw holes, performs a variety of piercing and punching jobs
Rigid, chrome-plated, heat-treated, tempered-steel shank has full reinforcing bolster at handle for extra strength and for handle impact reinforcement
Internal flanges provide solid shank anchor
See more details
Compare
Save to List
In Stock
In stock
Shipping
Get estimated arrival date
This product requires a Quote Request and may take longer to process and ship
USD
$16
.76
/each
Add to Cart
Specifications
Dimensions
Height
1 in
Length
7.875 in
Weight
0.25 lbs
Width
1 in
Help us improve this product
Provide Feedback
Product Details
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items