Motion
5207XL
Tool Organizers - 62.0000 in Length, 1.5000 in Height, Leather Material
Mi Item #02585002
MFR #5207XL
Price$41.31/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Tool Organizers - 62.0000 in Length, 1.5000 in Height, Leather Material
Mi Item #02585002
MFR #5207XL

Mfr description
5207XL XLG ELECTRICIANS,46" TO 54" WA
  • General-purpose tool belt is designed to meet the demands of your jobsite
  • Made of strong, heavy-duty leather
  • Carries both tunnel-loop and slotted tool holders and pouches
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$41.31/each

Specifications

Dimensions

  • Height
    1 in
  • Length
    1 in
  • Overall Height Or Width
    1.5000 in
  • Overall Length
    62.0000 in
  • Weight
    0.6 lbs
  • Width
    1.5 in

Details

  • Features & Benefits
    • General-purpose tool belt is designed to meet the demands of your jobsite • Made of strong, heavy-duty leather • Carries both tunnel-loop and slotted tool holders and pouches • Includes tool loops and chain tape thong • Extra Large: Fits sizes 46-Inches to 54-Inches (116.8 to 137.2 cm) • Belt is 1-1/2=Inch (3.8 cm) wide
  • Material
    Leather
  • Waterproof Or Water Resistant
    No
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)