Motion
D201-7NE
Flat Nose Pliers - 1-9/32 in Jaw Length, 7-7/16 in Overall Length
MI ITEM #02585014
MFR #D201-7NE
Price$51.65/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Flat Nose Pliers - 1-9/32 in Jaw Length, 7-7/16 in Overall Length
MI ITEM #02585014
MFR #D201-7NE

Mfr description
D-201-7NE SIDE CUTTING,INSULATED HANDL
  • Sure-gripping, cross-hatched knurled jaws
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$51.65/each

Specifications

Dimensions

  • Jaw Length
    1-9/32 in
  • Jaw Thickness
    1-1/16 in
  • Jaw Width
    1/2 in
  • Overall Length
    7-7/16 in

Details

  • Handle Style
    Plastic
  • Includes Cutter
    Includes Cutter
  • Includes Wire Stripper
    Wire Stripper Not Included
  • Jaw Surface Style
    Crosshatch Teeth
  • Material
    Alloy Steel
  • UPC_NO
    092644700088

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)