Motion
48-00-1420

MILWAUKEE TOOL
48-00-1420

Continuous Reciprocating Saw Blade - 48-00 Series, Carbide Grit, 1/2 in Shank Size, Coarse Grit Grade, 6 in Long
Mi Item #02585034
MFR #48-00-1420
Price$17.10/pk
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MILWAUKEE TOOL
48-00-1420

Continuous Reciprocating Saw Blade - 48-00 Series, Carbide Grit, 1/2 in Shank Size, Coarse Grit Grade, 6 in Long
Mi Item #02585034
MFR #48-00-1420

Mfr description
48-00-1420 TUNGSTEN CARBIDE SAWZALL,6"
  • Tungsten Carbide for long life
  • 1/2 in. universal tang fits all SAWZALL
  • 3 blades per pouch
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$17.10/pk

Specifications

Dimensions

  • Length
    6.0 in
  • Shank Size
    1/2 in
  • Thickness
    0.032 in
  • Weight
    0.20 lbs
  • Width
    0.75 in

Details

  • Additional Details
    Milwaukee® Carbide grit blades are designed for cutting ceramic tile, plaster, masonry, brick, fiberglass and other abrasive materials.
  • Cutting Edge Type
    Continuous
  • Cutting Material
    Carbide
  • Finish Coating
    Uncoated
  • Grit Grade
    Coarse
  • Includes
    3 blades
  • Manufacturer Upc Number
    045242081950
  • Number Of Teeth
    0
  • Series
    48-00
  • Shank Type
    Universal Shank
  • UPC_NO
    045242081950
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)