Motion
48-01-6182

MILWAUKEE TOOL
48-01-6182

Toothed Reciprocating Saw Blade - 48-01 Series, Bi-Metal, TPI: 14, 1/2 in Shank Size, 6 in Long
Mi Item #02585046
MFR #48-01-6182
Price$108.00/bx
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MILWAUKEE TOOL
48-01-6182

Toothed Reciprocating Saw Blade - 48-01 Series, Bi-Metal, TPI: 14, 1/2 in Shank Size, 6 in Long
Mi Item #02585046
MFR #48-01-6182

Mfr description
48-01-6182 SUPER SAWZALL,6"L,14TEETH/I
  • Grid Iron™ honeycomb pattern increases blade rigidity to resist blade buckling.
  • Optimized tooth design providing 2X more life than our previous generation SAWZALL® blades
  • Tough Neck™ ribs strengthen the blade tang and minimize breakage
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$108.00/bx

Specifications

Dimensions

  • Length
    6.0 in
  • Shank Size
    1/2 in
  • Thickness
    0.035 in
  • Weight
    1.98 lbs
  • Width
    0.75 in

Details

  • Additional Details
    Thin Kerf metal-cutting blades with the Double Duty Upgrade™ feature a tooth form that is optimized for the longest life and increased speed. Tough Neck™ is engineered to protect against tang breakage and delivers the strongest SAWZALL® blade tang on the market. Maintaining a short profile and thin body, these blades are ideal for making fast, flexible cuts.
  • Cutting Edge Type
    Toothed
  • Cutting Material
    Bimetal
  • Finish Coating
    Uncoated
  • Includes
    50 per package
  • Manufacturer Upc Number
    045242084722
  • Number Of Teeth
    84
  • Series
    48-01
  • Shank Type
    Universal Shank
  • Tpi
    14
  • UPC_NO
    045242084722
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)