Motion
48-01-6188

MILWAUKEE TOOL
48-01-6188

Toothed Reciprocating Saw Blade - 48-01 Series, Bi-Metal, TPI: 18, 1/2 in Shank Size, 9 in Long
Mi Item #02585049
MFR #48-01-6188
Price$231.43/bx
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MILWAUKEE TOOL
48-01-6188

Toothed Reciprocating Saw Blade - 48-01 Series, Bi-Metal, TPI: 18, 1/2 in Shank Size, 9 in Long
Mi Item #02585049
MFR #48-01-6188

Mfr description
48-01-6188 SUPER SAWZALL,9"L,18TEETH/I
  • Grid Iron™ honeycomb pattern increases blade rigidity to resist blade buckling.
  • Optimized tooth design providing 2X more life than our previous generation SAWZALL® blades
  • Tough Neck™ ribs strengthen the blade tang and minimize breakage
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$231.43/bx

Specifications

Dimensions

  • Length
    9.0 in
  • Shank Size
    1/2 in
  • Thickness
    0.035 in
  • Weight
    3.02 lbs
  • Width
    0.75 in

Details

  • Additional Details
    The Ax™ SAWZALL® blades have been engineered to deliver the fastest cuts, longest life, greatest tooth durability and quickest plunge cuts of any wood demolition blade on the market.
  • Cutting Edge Type
    Toothed
  • Cutting Material
    Bimetal
  • Finish Coating
    Uncoated
  • Includes
    50 per package
  • Manufacturer Upc Number
    045242084876
  • Number Of Teeth
    162
  • Series
    48-01
  • Shank Type
    Universal Shank
  • Tpi
    18
  • UPC_NO
    045242084876
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)