Motion
48-20-4062

MILWAUKEE TOOL
48-20-4062

Rotary Hammer Drill Bit - 5/8 in, Carbide Tipped, 0.625 in Shank, 4 in Drilling Depth
Mi Item #02585052
MFR #48-20-4062
Price$42.11/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MILWAUKEE TOOL
48-20-4062

Rotary Hammer Drill Bit - 5/8 in, Carbide Tipped, 0.625 in Shank, 4 in Drilling Depth
Mi Item #02585052
MFR #48-20-4062

Mfr description
48-20-4062 5/8"D,10"L,2 CUTTER SHANK,C
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$42.11/each

Specifications

Dimensions

  • Drill Bit Size  
    5/8 in
  • Drilling Depth  
    4 in
  • Flute Length
    5 in
  • Overall Length  
    10 in
  • Shank Diameter  
    0.625 in

Details

  • Bit Type
    Percussion
  • Cutting Direction
    Right Hand
  • Finish Coating
    Uncoated
  • Includes
    (1) 2-Cutter Spline Bit
  • Manufacturer Upc Number
    045242102525
  • Material
    Carbide Tipped
  • Point Type
    2-Cutter Head
  • Rebar Cutter
    No
  • Recommended Safety Equipment
    Safety Glasses
  • Screw Anchor Bit
    No
  • Series
    48-20
  • Shank Type
    Spline
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)