Motion
48-20-7477

MILWAUKEE TOOL
48-20-7477

Rotary Hammer Drill Bit - 1/2 in, Carbon Steel, 4 Flute, 16 in Drilling Depth
MI ITEM #02585062
MFR #48-20-7477
Price$35.09/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MILWAUKEE TOOL
48-20-7477

Rotary Hammer Drill Bit - 1/2 in, Carbon Steel, 4 Flute, 16 in Drilling Depth
MI ITEM #02585062
MFR #48-20-7477

Mfr description
48-20-7477 1/2"D,16" X 18",4FLUTE,SDS
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$35.09/each

Specifications

Dimensions

  • Drill Bit Size  
    1/2 in
  • Drilling Depth  
    16 in
  • Flute Length
    16 in
  • Overall Length  
    18 in

Details

  • Bit Type
    Masonry
  • Cutting Direction
    Right Hand Cut
  • Finish Coating
    Uncoated
  • Includes
    (1) SDS-PLUS Bit
  • Manufacturer Upc Number
    045242111985
  • Material
    Carbide Tipped
  • Number Of Flutes  
    4
  • Point Type
    2-Cutter Head
  • Rebar Cutter
    Rebar Cutter
  • Screw Anchor Bit
    No
  • Series
    44 Magnum™
  • Shank Type
    SDS-Plus
  • UPC_NO
    045242111985

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)