Motion
48-20-7609

MILWAUKEE TOOL
48-20-7609

Rotary Hammer Drill Bit - 5/8 in, Carbide Tipped, 4 Flute, 0.375 in Shank, 22 in Drilling Depth
MI ITEM #02585063
MFR #48-20-7609
Your Price$42.66/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MILWAUKEE TOOL
48-20-7609

Rotary Hammer Drill Bit - 5/8 in, Carbide Tipped, 4 Flute, 0.375 in Shank, 22 in Drilling Depth
MI ITEM #02585063
MFR #48-20-7609

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$42.66/each(List $49.06)

Overview

Mfr description
48-20-7609 5/8"D,22" X 24",4FLUTE,SDS

Specifications

  • Drill Bit Size
  • Drilling Depth
  • Material
    Carbide Tipped
  • Shank Type
    SDS-Plus
  • Overall Length
  • Shank Diameter
  • Number Of Flutes
  • Rebar Cutter
    Rebar Cutter
  • Point Type
    2-Cutter Head
  • Screw Anchor Bit
    No
  • Finish Coating
    Uncoated
  • Series
    44 Magnum™
  • Cutting Direction
    Right Hand Cut
  • Flute Length
    22 in
  • Bit Type
    Masonry
  • Manufacturer Upc Number
    045242112296
  • Includes
    (1) SDS-Plus Bit

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text