Motion
48-42-0540

MILWAUKEE TOOL
48-42-0540

Toothed Jig Saw Blade - Carbon Steel, U-Shank, 10 TPI, 4 in Long
MI ITEM #02585070
MFR #48-42-0540
List Price$15.35/pk
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MILWAUKEE TOOL
48-42-0540

Toothed Jig Saw Blade - Carbon Steel, U-Shank, 10 TPI, 4 in Long
MI ITEM #02585070
MFR #48-42-0540

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$15.35/pk for your price

Overview

Mfr description
48-42-0540 JIGSAW,3-1/2"L,10TEETH/IN
  • Heavy duty: advanced construction for long life in tough professional applications
  • Fast cuts: tooth shape and sharpness permit clean scroll cutting in wood
  • Versatile: features a universal tang
  • For straight clean cutting in wood

Specifications

  • Cutting Material
    High Carbon Steel
  • Back Material
    Carbon Steel
  • Blade Type
    Jig Saw U-Shank
  • Material Grade
    Multi-Purpose
  • Shank Type
    U-Shank
  • Cutting Edge Type
    Toothed
  • Pitch Pattern
    Constant
  • Number Of Teeth
    36
  • Progressive Blade Tooth Spacing
    No
  • Tpi
    10
  • Length
    4 in
  • Blade Length
    3.625 in
  • Width
    9/32 in
  • Thickness
    0.0625 in
  • Manufacturer Upc Number
    045242136803
  • UPC_NO
    045242136803
  • Includes
    5 blades
  • Weight
    0.055 lb

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text