Motion
48-42-2120

MILWAUKEE TOOL
48-42-2120

Toothed Jig Saw Blade - U-Shank, Bi-Metal Cutting Material, 18 TPI, Largest Blade Length: 2.7500 in
Mi Item #02585071
MFR #48-42-2120
Price$12.05/bx
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MILWAUKEE TOOL
48-42-2120

Toothed Jig Saw Blade - U-Shank, Bi-Metal Cutting Material, 18 TPI, Largest Blade Length: 2.7500 in
Mi Item #02585071
MFR #48-42-2120

Mfr description
48-42-2120 JIG SAW,2-3/4"L,18TEETH/IN
  • Longer life: bi-metal construction lasts longer than high-speed steel and carbon blades
  • Fast cuts: tooth shape and sharpness permit quick shearing through nail-embedded wood
  • Versatile: features a universal tang
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$12.05/bx

Specifications

Dimensions

  • Blade Length
    2.75 in
  • Largest Blade Length
    2.7500 in
  • Length
    2.7500 in
  • Teeth Per Inch
    18
  • Thickness
    0.1000 in
  • Weight
    0.05 lb
  • Width
    9/32 in

Details

  • Back Material
    Carbon Steel
  • Blade Material
    Bi-metal
  • Blade Type
    Jig Saw U-Shank
  • Cutting Edge Type
    Toothed
  • Cutting Material
    Bi-Metal
  • Includes
    Jig Saw Blade
  • Manufacturer Upc Number
    045242138203
  • Material Grade
    Multi-Purpose
  • Number Of Teeth
    48
  • Pitch Pattern
    Constant
  • Progressive Blade Tooth Spacing
    No
  • Shank Type
    U-Shank
  • Tpi
    18
  • UPC_NO
    045242138203
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)